771 - Milliamp Process Clamp Meter

Fluke

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
771
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-771
Description
Milliamp Process Clamp Meter
Milliamp Process Clamp Meters Can Measure Ma Signals Without Breaking The Loop. The Popular Fluke 771 Ma Clamp Meter Saves Time By Making Fast, Accurate Measurements On 4-20 Ma Signal Loops Without Breaking The Circuit.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969349697 / 00095969349697
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
771 - Small Image
 
771 - Large Image
 
771 - Large Image
Attachments
 
 
771 - Specification Sheet
Other Links
 
 
771 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100m
Descriptions
Description
MILLIAMP PROCESS CLAMP METER
Product Type
Milliamp Process CLP M
extra long description
FLK FLUKE-771 MILLIAMP PROCESS CLP
Long Description
Milliamp process clamp meters can measure mA signals without breaking the loop. The popular Fluke 771 mA Clamp Meter saves time by making fast, accurate measurements on 4-20 mA signal loops without breaking the circuit.
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-771
GTIN
00095969349697
UPC
095969349697
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat