S3925 - F-Box CVR, RND, Dup Flap, BRS

WDK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3925
Manufacturer
WDK
Manufacturer's Part Number
S3925
Description
F-Box CVR, RND, Dup Flap, BRS
Flush Concrete Floor Box Series, 1-Gang Cover, Round, Duplex Flaps, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/EAN/GTIN
783585124100 / 0783585124100 / 00783585124100
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S3925 - Small Image
 
S3925 - Large Image
Attachments
 
 
S3925 - Specification Sheet
Other Links
 
 
S3925 - Other
 
S3925 - Other
 
S3925 - Other
 
S3925 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Shape
Round
Material, Color, and Finish
Color
Brass
Finish
Brass
Dimensions and Weight
Height
0.15
Length
3.875
Size
3.875 in x 3.87 in x 0.15 in
Width
3.87
Descriptions
Product Type
F-Box CVR, RND, Dup Flap, BRS
Description
F-BOX CVR, RND, DUP FLAP, BRS
extra long description
HWDK S3925 F-BOX CVR, RND, DUP FLAP
Long Description
Flush Concrete Floor Box Series, 1-Gang Cover, Round, Duplex Flaps, Brass
Construction
Machined
Special Features
Standard Product
Additional Information
pallet quantity
3120
service
Single
number of outlet
Duplex Flap
Manufacturer Information
Manufacturers Part Number
S3925
Brand
WIRING DEVICE-KELLEMS
series
Flush Round - B24 Series;Flush Round - B25 Series;Flush Round - PFB Series
GTIN
00783585124100
UPC
783585124100
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Round Cover
Packaging
Weight per each
0.021
Carton
1
Package
10
Uses, Certifications, and Standards
Application
In-Floor Delivery Systems
Mounting
Screw Mount
standard
UL/CSA;UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat