LQMSW3R120277M6 - Exit Light

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LQMSW3R120277M6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LQM S W 3 R 120/277 M6
Description
Exit Light
The Quantum LQM Emergency Exit Sign From Lithonia Lighting With Improved Aesthetics and Performance, Is Easy to Install and Maintain. The Advanced Optical Design and Electronic Technology Deliver High-Quality Light Output When It Is Needed Most. Innovative Snap-Together Design Allows Installation In Less Than Three Minutes. Replaceable Chevron Directional Indicator Knockouts For Choice Of Direction.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
784231011508 / 00784231011508
Weight per unit
2.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LQMSW3R120277M6 - Small Image
 
LQMSW3R120277M6 - Large Image
 
LQMSW3R120277M6 - Large Image
 
LQMSW3R120277M6 - Large Image
 
LQMSW3R120277M6 - Large Image
 
LQMSW3R120277M6 - Large Image
 
LQMSW3R120277M6 - Large Image
360 Images
 
 
LQMSW3R120277M6 - 360 Image
Attachments
 
 
LQMSW3R120277M6 - Specification Sheet
Brochures
 
 
LQMSW3R120277M6 - Brochure
Tech Bulletins
 
 
LQMSW3R120277M6 - Tech Bulletin
Other Links
 
 
LQMSW3R120277M6 - Other
 
LQMSW3R120277M6 - Other
 
LQMSW3R120277M6 - Other
 
LQMSW3R120277M6 - Other
 
LQMSW3R120277M6 - Other
 
LQMSW3R120277M6 - Other
 
LQMSW3R120277M6 - Other
 
LQMSW3R120277M6 - Other
 
LQMSW3R120277M6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120/277 V
Lamp Type
LED - Static
Shape
Square
Material
Thermoplastic
Lamp Included
Yes
Material, Color, and Finish
Finish
Matte
Lens Material
Not Applicable
Letter Color
RED
Background Color
White
housing color
White
Dimensions and Weight
Length
11.7500
Width
2.0000
Height
7.62
Descriptions
Product Type
Emergency Exit Sign
Description
EXIT LIGHT
extra long description
LITH LQM S W 3 R 120/277 M6 Quantum
Features
Contractor Select
Long Description
The Quantum LQM emergency exit sign from Lithonia Lighting with improved aesthetics and performance, is easy to install and maintain. The advanced optical design and electronic technology deliver high-quality light output when it is needed most. Innovative snap-together design allows installation in less than three minutes. Replaceable chevron directional indicator knockouts for choice of direction.
Construction
New Construction,Remodel
Additional Information
dimensions
11.625x2.0x7.50 IN
pallet quantity
270
Warranty
5
Fixture Type
Emergency Exit Unit (aka Combo), Exit Sign
Power Source
Hardwired
Hardware
No
average life
Not Applicable
lumens
Not Applicable
Manufacturer Information
Manufacturers Part Number
LQM S W 3 R 120/277 M6
Brand
Lithonia Lighting
GTIN
00784231011508
UPC
784231011508
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Packaging
Weight per each
2.2999
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor,Outdoor
standard
NFPA 101,NFPA 70,ULCA Title 20,FCC 47CFR Part 15 Consumer
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat