DVF103P277WH - Diva 277V 6A Fluorescent 3WAY White

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

  • $0.00 (Per 48)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVF103P277WH
Manufacturer
Lutron
Manufacturer's Part Number
DVF-103P-277-WH
Description
Diva 277V 6A Fluorescent 3WAY White
Diva Dimmer - Gloss Finish, Fluorescent or Led Dimming With 3-Wire Ballasts and Drivers, 3-Way/Single-Pole, 277V/6A In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimming Systems Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557697293 / 00027557697293
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DVF103P277WH - Video
 
DVF103P277WH - Small Image
 
DVF103P277WH - Large Image
Attachments
 
 
DVF103P277WH - Specification Sheet
Other Links
 
 
DVF103P277WH - Other
 
DVF103P277WH - Other
 
DVF103P277WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1662
Voltage Rating
277
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Fluor CTRL 277V 3WAY WH
extra long description
LUT DVF-103P-277-WH DIVA FLUOR CTRL
Description
DIVA 277V 6A FLUORESCENT 3WAY WHITE
Long Description
Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole, 277V/6A in white
Special Features
Controls 6 A 3-wire LED driver or fluorescent ballast loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVF-103P-277-WH
Brand
Lutron
GTIN
00027557697293
UPC
027557697293
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight per each
0.08
Carton
24
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat