MAT51WH - Maestro 5A Timer SP White

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

  • $0.00 (Per 48)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MAT51WH
Manufacturer
Lutron
Manufacturer's Part Number
MA-T51-WH
Description
Maestro 5A Timer SP White
Maestro Countdown Timer, Single-Pole, No Neutral Required, 120V/600W/Va (5A) In White
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
027557290265 / 00027557290265
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MAT51WH - Small Image
 
MAT51WH - Large Image
Other Links
 
 
MAT51WH - Other
 
MAT51WH - Other
 
MAT51WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
5
Wattage
600
insulation
Plastic
connection
Screw Terminal
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Ma Timer 1H 3-5A WH
Long Description
Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) in white
Special Features
Rated for 5 A incandescent/halogen or magnetic low-voltage loads, or 3 A general purpose fans. Use with exhaust fans to reduce moisture, mold, and mildew in bathrooms. Use with lighting. Tap on to start timer (5-60 minutes); tap off; tap twice for full on with no timer action. Touch rocker to adjust countdown time. One minute warning before lights/fan go off. Timer advanced programming features available.
extra long description
LUT MA-T51-WH MA TIMER 1H 3-5A WH
Description
MAESTRO 5A TIMER SP WHITE
Additional Information
Contact Rating
5
Timing Range
5 - 60 min
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
MA-T51-WH
Brand
Lutron
GTIN
00027557290265
UPC
027557290265
Taxonomies, Classifications, and Categories
Type
Countdown timer control switch, single-pole
Category Description
TIMERS
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
24
Package
48
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, IEC, ANSI/IEEE
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MAT51WH.
Jump To:

Similar Items

Similar items are close alternatives to MAT51WH, though they may not be 100% alike.

Maestro Countdown Timer, Multi-Location/Single-Pole, Neutral Required, 120V/600W...
  • Our Part #: MAT51MNWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MA-T51MN-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MAT51MNWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat