2600L2 - 600-2AWG PNLBRD Lug

Platinum Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2600L2
Manufacturer
Platinum Tools
Manufacturer's Part Number
2-600L2
Description
600-2AWG PNLBRD Lug
2 Port Panelboard Lug 600 MCM - 2 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
26121606 - Coaxial cable
UPC/EAN/GTIN
662381001429 / 6623810014292 / 00662381001429
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2600L2 - Small Image
 
2600L2 - Large Image
Tech Bulletins
 
 
2600L2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Descriptions
Product Type
Nema Panel Lug (2)600-2
extra long description
NSI 2-600L2 Nema Panel Lug (2)600-2
Description
600-2AWG PNLBRD LUG
Features
2 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Special Features
(2) 600 MCM-2 AWG - Dual Rated - 3 Pack
Long Description
2 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
2-600L2
Brand
Platinum Tools
GTIN
00662381001429
UPC
662381001429
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Panelboard Lug
Packaging
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
environmental conditions
90 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat