HSTT150C - 1-1/2-3/4" 100' BLK Thinwall HS Tube

Panduit®

  • $699.78 (Per Roll)
  • $699.78 (Per Roll)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT150C
Manufacturer
Panduit®
Manufacturer's Part Number
HSTT150-C
Description
1-1/2-3/4" 100' BLK Thinwall HS Tube
The HSTT150-C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 1.50” Diameter X 100’ Long (38.1 MM X 30.5 M). Color Black. 1 Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983914937 / 0074983914937 / 00074983914937
Weight per unit
6.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$699.78 (Per Roll)
Resources
Images
 
 
HSTT150C - Video
 
HSTT150C - Small Image
 
HSTT150C - Large Image
Other Links
 
 
HSTT150C - Other
 
HSTT150C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.04
Descriptions
Long Description
The HSTT150-C Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 1.50” Diameter x 100’ Long (38.1 mm x 30.5 m). Color Black. 1 roll.
Description
1-1/2-3/4" 100' BLK THINWALL HS TUBE
Product Type
Dry-Shrink™ HSTT150-C Heatshrink, Black, Po, 100' L, 1.5" to
extra long description
PAN HSTT150-C Dry-Shrink™ HSTT150-C
Additional Information
media
Yes
outside diameter
1.5
Shrink Ratio
2:1
flammability
Flame Retardant
Manufacturer Information
Manufacturers Part Number
HSTT150-C
Brand
Panduit®
GTIN
00074983914937
UPC
074983914937
Packaging
Weight per roll
6.11
Carton
1
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat