2097TRWR - Radiant Self Test TR WR Gfci 20A 125V B

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2097TRWR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097-TRWR
Description
Radiant Self Test TR WR Gfci 20A 125V B
Gfci Receptacles From The Radiant Registered Collection Self-Test Automatically Every Three Seconds to Ensure Reliable Protection From Shock Due to Ground Fault Occurrences. Meeting National Electrical Code Requirements For Ground Fault Protection, Gfci Receptacles Make It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. Also Including Tamper and Weather* Resistance, This Model Was Designed For Use In Outdoor Spaces. Maximize Safety, In Style, With Gfci Prot
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036053 / 0785007036053 / 00785007036053
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2097TRWR - Large Image
 
2097TRWR - Large Image
 
2097TRWR - Large Image
 
2097TRWR - Small Image
 
2097TRWR - Large Image
 
2097TRWR - Large Image
 
2097TRWR - Large Image
 
2097TRWR - Large Image
 
2097TRWR - Large Image
 
2097TRWR - Large Image
Brochures
 
 
2097TRWR - Brochure
Other Links
 
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
 
2097TRWR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Self Test TR WR Gfci 20A 125V B
extra long description
P&S 2097TRWR RADIANT SELF TEST TR W
Description
RADIANT SELF TEST TR WR GFCI 20A 125V B
Long Description
GFCI receptacles from the radiant Registered Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. Also including tamper and weather* resistance, this model was designed for use in outdoor spaces. Maximize safety, in style, with GFCI prot
Special Features
Spec Grade, Weather Resistant
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Mounting Type
Box
indoor/outdoor
Outdoor
Outlet Type
Tamper-Resistant, Self-Test, Weather-Resistant, GFCI
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2097-TRWR
GTIN
00785007036053
UPC
785007036053
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
nema rating
20A
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat