26401 - Box-Alum

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26401
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26401
Description
Box-Alum
Box - Aluminum For 26404 Angle Adapter
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007264012 / 00785007264012
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
26401 - Small Image
 
26401 - Large Image
Brochures
 
 
26401 - Brochure
Other Links
 
 
26401 - Other
 
26401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.72
Height
4.50
Descriptions
Description
BOX-ALUM
extra long description
P&S 26401 DISC NO SUB
Product Type
Disc No Sub
Long Description
Box - Aluminum for 26404 Angle Adapter
Special Features
Turnlok® Power Interrupting Device Accessory: Box only for 26404 Angle Adapter
Manufacturer Information
Manufacturers Part Number
26401
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007264012
UPC
785007264012
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Turnlok® Power Interrupting Device Accessory
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
environmental conditions
Consult the Factory
Mounting
DEVICE
Application
Industrial
nema rating
Non-NEMA
standard
UL, Consult the Factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat