7310 - Turnlok Recp 3P 3W 20A 125/250V

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7310
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7310
Description
Turnlok Recp 3P 3W 20A 125/250V
Turnlok Registered Receptacle 3-Pole 3-Wire 20A 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007731002 / 0785007731002 / 00785007731002
Weight per unit
0.218 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7310 - Small Image
 
7310 - Large Image
Brochures
 
 
7310 - Brochure
Other Links
 
 
7310 - Other
 
7310 - Other
 
7310 - Other
 
7310 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Wire Size
18 - 0
amperage rating
20
Number of Wires
3
Phase
3
Poles
3-way
Dimensions and Weight
Size
2"
Descriptions
Product Type
Turnlok Rec 3P 3W 20A 125/250V
extra long description
P&S 7310 TURNLOK REC 3P 3W 20A 125/
Long Description
Turnlok Registered Receptacle 3-Pole 3-Wire 20A 125/250V
Special Features
Chemical-impact resistant, color coded terminal screws
Description
TURNLOK RECP 3P 3W 20A 125/250V
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
7310
GTIN
00785007731002
UPC
785007731002
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Turnlock Receptacle
Trade Size
Amperage
20.0
Packaging
Weight per each
0.218
Carton
1
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, UL, UL 498, FEDSPEC
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat