PT8300I - Hosp GRD Ehd Duplex Recp 20A/125V Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT8300I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT8300-I
Description
Hosp GRD Ehd Duplex Recp 20A/125V Iv
Plugtail Registered Extra Heavy-Duty Hospital Grade Receptacles, 20A, 125V Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007091137 / 0785007091137 / 00785007091137
Weight per unit
0.2264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PT8300I - Small Image
 
PT8300I - Large Image
 
PT8300I - Video
Brochures
 
 
PT8300I - Brochure
Other Links
 
 
PT8300I - Other
 
PT8300I - Other
 
PT8300I - Other
 
PT8300I - Other
 
PT8300I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Wire Ground
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
4
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Hosp GRD Ehd Dup Recept 20A/125V Iv
extra long description
P&S PT8300I HOSP GRD EHD DUP RECEPT
Description
HOSP GRD EHD DUPLEX RECP 20A/125V IV
Long Description
PlugTail Registered Extra Heavy-Duty Hospital Grade Receptacles, 20A, 125V PlugTail Registered devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Special Features
Crimped & welded contacts, no exposed terminals, finger safe application
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PT8300-I
GTIN
00785007091137
UPC
785007091137
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2264
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
WALL
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat