M400UET18 - 400W E39 Base ET18 4K Metal Halide

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M400UET18
Manufacturer
Sylvania
Manufacturer's Part Number
M400/ED18/64575
Description
400W E39 Base ET18 4K Metal Halide
400W Metalarc Compact Quartz Metal Halide Lamp, Reduced Outer Jacket E39 Base, ET18 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135645754 / 00046135645754
Weight per unit
0.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M400UET18 - Small Image
 
M400UET18 - Large Image
Attachments
 
 
M400UET18 - Specification Sheet
Tech Bulletins
 
 
M400UET18 - Tech Bulletin
Other Links
 
 
M400UET18 - Other
 
M400UET18 - Other
 
M400UET18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
135
Wattage
400
Shape
ET18
Lamp Type
M400/U/ET18
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Dimensions and Weight
Size
9.75
Descriptions
Description
400W E39 BASE ET18 4K METAL HALIDE
Product Type
M400ET18 10/CS 1/Sku
extra long description
SYL M400ET18/64575 M400ET18 10/CS 1
Long Description
400W METALARC compact quartz metal halide lamp, reduced outer jacket E39 base, ET18 bulb, enclosed fixture rated, universal burn, clear, 4000K
Additional Information
average life
15000
lumens
36000
Base
E39 Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M400/ED18/64575
GTIN
00046135645754
UPC
046135645754
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.525
Carton
1
Package
10
Uses, Certifications, and Standards
standard
M59/E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat