2C10 - 12-10 Splice Conn

Sta-Kon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2C10
Manufacturer
Sta-Kon
Manufacturer's Part Number
2C-10
Description
12-10 Splice Conn
Non-Insulated Butt Splice, Length 0.72 Inch, Width 0.22 Inch, Wire Range 12-10 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210800073 / 5414363140474 / 00786210800073
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2C10 - Small Image
 
2C10 - Large Image
 
2C10 - Large Image
 
2C10 - Large Image
 
2C10 - Large Image
 
2C10 - Large Image
360 Images
 
 
2C10 - 360 Image
Attachments
 
 
2C10 - Specification Sheet
Other Links
 
 
2C10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Finish
Electro -Tin Plated
Color
Metallic
Descriptions
Product Type
Non-Ins BTT Splice 12-10 Len 0.72
extra long description
ABB 2C-10 NON-INS BTT SPLICE 12-10
Description
12-10 SPLICE CONN
Long Description
Non-Insulated Butt Splice, Length 0.72 Inch, Width 0.22 Inch, Wire Range 12-10 AWG, Copper, Tin Plated
Manufacturer Information
Manufacturers Part Number
2C-10
Brand
Sta-Kon
GTIN
00786210800073
UPC
786210800073
Taxonomies, Classifications, and Categories
Type
Non-Insulated Butt Splice
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.006
Carton
50
Uses, Certifications, and Standards
Temperature Rating
150 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat