CB202 - 3/4" Rigid Spacer

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CB202
Manufacturer
Steel City
Manufacturer's Part Number
CB 202
Description
3/4" Rigid Spacer
Spacer, Rigid/Intermediate or Thinwall Pipe, Trade Size 3/4 Inch, Die-Cast Zinc
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Spacers Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785991406023 / 5415022254099 / 00785991406023
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CB202 - Small Image
 
CB202 - Large Image
Attachments
 
 
CB202 - Specification Sheet
Other Links
 
 
CB202 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Descriptions
Product Type
3/4 Inch Pipespacer, RGD/Imc/Emt, DC
Description
3/4" RIGID SPACER
Long Description
Spacer, Rigid/Intermediate or Thinwall Pipe, Trade Size 3/4 Inch, Die-Cast Zinc
extra long description
ABB CB 202 3/4 INCH PIPESPACER,RGD/
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
CB 202
GTIN
00785991406023
UPC
785991406023
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Straps & Spacers
Packaging
Weight per each
0.085
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For use with rigid/IMC or EMT conduits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat