RCS34 - 3/4" Right Angle Clamp

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCS34
Manufacturer
Steel City
Manufacturer's Part Number
RCS-3/4
Description
3/4" Right Angle Clamp
Clamp, 3/4 In Trade Size, Steel, Galvanized, 3/4 In Nominal Conduit/Pipe Size, 1.315 In (Pipe Od) Hole Size, 37.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
785991503142 / 00785991503142
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RCS34 - Small Image
 
RCS34 - Large Image
 
RCS34 - Large Image
Attachments
 
 
RCS34 - Specification Sheet
Other Links
 
 
RCS34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
3/4
Descriptions
Product Type
Clamp
Long Description
Clamp, 3/4 in Trade Size, Steel, Galvanized, 3/4 in Nominal Conduit/Pipe Size, 1.315 in (Pipe OD) Hole Size, 37.5 lb/100
Features
Clamp, RCS Beam, Outer Diameter of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Steel, For Mounting Pipe or Conduit Parallel to the Beam
Short Description
3/4" Clamp, Galvanized, Steel
extra long description
ABB RCS 3/4 CONDUIT/PIPE TO BEAM/CL
Description
3/4" RIGHT ANGLE CLAMP
Additional Information
Nominal Conduit/Pipe Size
3/4 in
Hole Size
1.315 in (Pipe OD)
for use with
Conduit;Pipe
package quantity
50 CT
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RCS-3/4
GTIN
00785991503142
UPC
785991503142
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Trade Size
Trade Size
3/4 in
Packaging
Weight
37.5 lb/100
Weight per each
0.375
Carton
50
Uses, Certifications, and Standards
Application
Conduit;Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat