ST075467 - 3/4" Al Jacketed CBL Conn(.88-1.065)

Star Teck

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST075467
Manufacturer
Star Teck
Manufacturer's Part Number
ST075-467
Description
3/4" Al Jacketed CBL Conn(.88-1.065)
Star Teck Aluminum Jacketed Cable Fitting. Hub Size Of 3/4 Inch. Range Over Jacket From 0.880 - 1.065 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210712864 / 5414363135296 / 00786210712864
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ST075467 - Small Image
 
ST075467 - Large Image
 
ST075467 - Large Image
 
ST075467 - Large Image
 
ST075467 - Large Image
 
ST075467 - Video
360 Images
 
 
ST075467 - 360 Image
Attachments
 
 
ST075467 - Specification Sheet
Other Links
 
 
ST075467 - Other
 
ST075467 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/4 INCH
Descriptions
Description
3/4" AL JACKETED CBL CONN(.88-1.065)
Product Type
Al JKTD FTG Hub 3/4 In .88 - 1.065
extra long description
ABB ST075-467 AL JKTD FTG HUB 3/4 I
Features
A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly. Other unique features included a splined gland and gripping features. The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.
Long Description
Star Teck aluminum jacketed cable fitting. Hub size of 3/4 inch. Range over jacket from 0.880 - 1.065 inch
Additional Information
media
Yes
Manufacturer Information
Brand
Star Teck
Manufacturers Part Number
ST075-467
GTIN
00786210712864
UPC
786210712864
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Teck Cable Fittings
Packaging
Weight per each
1.88
Carton
20
Uses, Certifications, and Standards
standard
UL E38947, CSA 23086, CSA 4484 / UL E38947, CSA 23086, CSA 4484
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat