TS104 - 1-1/4" 1H STL Emt Strap

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TS104
Manufacturer
Steel City
Manufacturer's Part Number
TS 104
Description
1-1/4" 1H STL Emt Strap
One Hole Snap Strap, Conduit Size 1-1/4 Inch, Length 2.85 Inches, Width 0.88 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991444063 / 5415022253467 / 00785991444063
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TS104 - Small Image
 
TS104 - Large Image
Attachments
 
 
TS104 - Specification Sheet
Other Links
 
 
TS104 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
1.25 Inch Strap, Emt, STL, 1 Hole Snap
Description
1-1/4" 1H STL EMT STRAP
extra long description
ABB TS 104 1.25 INCH STRAP,EMT,STL,
Long Description
One Hole Snap Strap, Conduit Size 1-1/4 Inch, Length 2.85 Inches, Width 0.88 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TS 104
GTIN
00785991444063
UPC
785991444063
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Packaging
Weight per each
0.036
Carton
25
Uses, Certifications, and Standards
Application
For use with EMT conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat