49109113 - Open-Lok Multi-Tool Blade Variety Kit 9PC

Milwaukee®

  • $77.16 (Each)
  • $77.16 (Each)

  • $308.64 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49109113
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-10-9113
Description
Open-Lok Multi-Tool Blade Variety Kit 9PC
The Milwaukee® Open-Lok™ Multi-Tool Blade Variety Kit 9PC Provides You With An Assortment Of Blades For Metal, Multi-Material, Hardwood, and Clean Wood Cutting Applications. The Set Includes A Carbide Teeth Metal Blade That Lasts Up to 50X Longer Than Standard Bi-Metal Blades and Can Be Used In A Wide Range Of Metal Materials While Maintaining Longer Blade Life Such As; Screws, Bolts, Nails, and More. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242571284 / 00045242571284
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.16 (Each)
Standard Packaging
$308.64 (Per 4)
Resources
Images
 
 
49109113 - Small Image
 
49109113 - Large Image
 
49109113 - Large Image
 
49109113 - Large Image
 
49109113 - Large Image
 
49109113 - Large Image
 
49109113 - Large Image
 
49109113 - Large Image
 
49109113 - Large Image
 
49109113 - Large Image
 
49109113 - Large Image
Other Links
 
 
49109113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Descriptions
Product Type
9PC Multi-Tool Blade Kit
extra long description
MILW 49-10-9113 9PC MULTI-TOOL BLAD
Description
OPEN-LOK MULTI-TOOL BLADE VARIETY KIT 9PC
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Long Description
The MILWAUKEE® OPEN-LOK™ Multi-Tool Blade Variety Kit 9PC provides you with an assortment of blades for metal, multi-material, hardwood, and clean wood cutting applications. The set includes a Carbide Teeth metal blade that lasts up to 50X longer than standard bi-metal blades and can be used in a wide range of metal materials while maintaining longer blade life such as; screws, bolts, nails, and more. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 1
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-10-9113
GTIN
00045242571284
UPC
045242571284
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.06
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat