48220104 - Rasping Jab Saw

Milwaukee®

  • $11.29 (Each)
  • $11.29 (Each)

  • $812.88 (Per 72)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48220104
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0104
Description
Rasping Jab Saw
The Milwaukee® Rasping Jab Saw Is The Only Jab Saw On The Market to Integrate Rasping Holes Along The Side Of The Blade to Rapidly Expand Holes or Smooth Rough Edges Of Sheetrock After A Cut Has Been Made. Complete With Ribbed Indentions to Increase Handle Grip, The New Jab Saw Also Features A Thick 6” Plaster/Drywall Blade For Increased Durability and Life. The Piercing Tip Makes This Tool Is Ideal For Penetrating Drywall, and The Blade Cuts Plaster With Ease. With A Tether-Ready Lanyard Hole and Anti-Rol
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111508 - Saws
UPC/GTIN
045242614868 / 00045242614868
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.29 (Each)
Standard Packaging
$812.88 (Per 72)
Resources
Images
 
 
48220104 - Small Image
 
48220104 - Large Image
 
48220104 - Large Image
 
48220104 - Large Image
 
48220104 - Large Image
 
48220104 - Large Image
 
48220104 - Large Image
 
48220104 - Large Image
 
48220104 - Large Image
Other Links
 
 
48220104 - Other
 
48220104 - Other
 
48220104 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Blade Material
Steel
Descriptions
extra long description
MILW 48-22-0104 Jab Saw
Short Description
Jab Saw
Description
RASPING JAB SAW
Long Description
The MILWAUKEE® Rasping Jab Saw is the only jab saw on the market to integrate rasping holes along the side of the blade to rapidly expand holes or smooth rough edges of Sheetrock after a cut has been made. Complete with ribbed indentions to increase handle grip, the new jab saw also features a thick 6” plaster/drywall blade for increased durability and life. The piercing tip makes this tool is ideal for penetrating drywall, and the blade cuts plaster with ease. With a tether-ready lanyard hole and anti-rol
Product Type
Jab Saw
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Additional Information
Saw Length
14.5
Handle Length
5
Blade Length
6
Teeth per Inch
8
Manufacturer Information
Manufacturers Part Number
48-22-0104
Brand
Milwaukee®
GTIN
00045242614868
UPC
045242614868
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.35
Carton
1
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat