S8429 - 32W T8 48" 50K Med Bi-Pin 85cri

Satco

  • $3.69 (Each)
  • $3.69 (Each)

  • $110.70 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8429
Manufacturer
Satco
Manufacturer's Part Number
S8429
Description
32W T8 48" 50K Med Bi-Pin 85cri
Fluorescent T8 Linear High Lumen Lamp, Designation: F32T8/850/HL/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 3050 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084294 / 00045923084294
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$110.70 (Per 30)
Resources
Images
 
 
S8429 - Small Image
 
S8429 - Large Image
Attachments
 
 
S8429 - Specification Sheet
Brochures
 
 
S8429 - Brochure
Other Links
 
 
S8429 - Other
 
S8429 - Other
 
S8429 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Material
Glass; Aluminum
Shape
T8
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
85
Color
Natural Light
Dimensions and Weight
Length
47.78
Diameter
1.00
Descriptions
Product Type
F32T8/850/HL/Env
extra long description
SATCO S8429 F32T8/850/HL/ENV
Description
32W T8 48" 50K MED BI-PIN 85CRI
Long Description
Fluorescent T8 Linear High Lumen Lamp, Designation: F32T8/850/HL/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 3050 LM Mean, 5000 DEG K Color Temperature, Natural Light 85 CRI, 47-25/32 IN Length, 1 IN Diameter
Additional Information
average life
24000
lumens
3.1k
Warranty
Avg. Rated Hour Limited
Base
Medium Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8429
GTIN
00045923084294
UPC
045923084294
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T8 Linear High Lumen
Packaging
Weight per each
0.45
Carton
30
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat