S29597 - 9.5W Led A19 50K (4PK) Non-Dimming

Satco

  • $5.87 (Each)
  • $5.87 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29597
Manufacturer
Satco
Manufacturer's Part Number
S29597
Description
9.5W Led A19 50K (4PK) Non-Dimming
Satco S29597 9.5A19/Led/50K/ND/120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923295973 / 00045923295973
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.87 (Each)
Resources
Images
 
 
S29597 - Small Image
 
S29597 - Large Image
Attachments
 
 
S29597 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Shape
A19
Material, Color, and Finish
color temperature
5000
Dimensions and Weight
Diameter
2.38
Length
4.38
Descriptions
Description
9.5W LED A19 50K (4PK) NON-DIMMING
Product Type
9.5A19/Led/50K/ND/120V/4PK
Long Description
SATCO S29597 9.5A19/LED/50K/ND/120V
Special Features
Enclosed fixture rated: Yes ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Energy Star rated: Yes ; Lamp appearance: Frosted White ; Incandescent equivalent: 60 watts
Additional Information
beam angle
220
average life
15000
Warranty
3 Year Limited - 10 hr per day
lumens
800
Base
Medium
dimmable
No
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29597
sub brand
Satco
GTIN
00045923295973
UPC
045923295973
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Type A
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat