2250T - 250 Al/Cu 2 Conductor Mechanical Lug

Nsi

  • $10.36 (Each)
  • $10.36 (Each)

  • $103.59 (Per 10)

  • $1,035.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2250T
Manufacturer
Nsi
Manufacturer's Part Number
2-250T
Description
250 Al/Cu 2 Conductor Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.56 In Overall Length, Screw Terminal, 600 V, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
662381001221 / 6623810012212 / 00662381001221
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.36 (Each)
Carton
$10.36 (Each)
Standard Packaging
$103.59 (Per 10)
Resources
Images
 
 
2250T - Small Image
 
2250T - Large Image
 
2250T - Large Image
Tech Bulletins
 
 
2250T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
2.56 in
Descriptions
Long Description
Mechanical Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.56 in Overall Length, Screw Terminal, 600 V, 0.2 lb/EA
Features
Versatile and reusable set screw connectors made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Short Description
Mechanical Connector, Non-Insulated, 2.56 in L, 600 V
Product Type
Mechanical Connector
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Description
250 AL/CU 2 CONDUCTOR MECHANICAL LUG
extra long description
NSI 2-250T Dual Rated Lug Aluminum/
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
250 MCM
For Stud Size
25/64 in
Insulated/Non-Insulated
Non-Insulated
package quantity
10 CT
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
2-250T
GTIN
00662381001221
UPC
662381001221
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Aluminum Double Lug
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
90 C
Application
Wire Termination
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat