247DC - 3" Diecast Emt Set/Screw Coupling

Bridgeport

  • $11.13 (Each)
  • $11.13 (Each)

  • $133.60 (Per 12)

  • $1,113.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
247DC
Manufacturer
Bridgeport
Manufacturer's Part Number
247-DC
Description
3" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.5 In Length, 3.89 In Diameter, 1.0499 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092472 / 0781747092472 / 00781747092472
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.13 (Each)
Carton
$133.60 (Per 12)
Resources
Images
 
 
247DC - Small Image
 
247DC - Large Image
 
247DC - Video
Attachments
 
 
247DC - Specification Sheet
Other Links
 
 
247DC - Other
 
247DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Length
4.5 in
Diameter
3.89 in
Descriptions
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.5 in Length, 3.89 in Diameter, 1.0499 lb/EA
Short Description
EMT Set Screw Coupling, 3 in, Zinc Die-Cast
Special Features
Concrete-Tight
Description
3" DIECAST EMT SET/SCREW COUPLING
extra long description
BPT 247-DC 3" SET SCREW CPLG. ZINC
Additional Information
Made in USA
yes
includes
Set Screw
for use with
Aluminum or Steel Electrical Metallic Tubing
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
1 CT;12 PK
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
247-DC
GTIN
00781747092472
UPC
781747092472
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3
Packaging
Weight
1.0499 lb/EA
Weight per each
1.0499
Carton
12
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat