56062 - Rechargeable Headlamp 300 Lumens All-Day Runtime

Klein Tools

  • $30.43 (Each)
  • $30.43 (Each)

  • $182.58 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56062
Manufacturer
Klein Tools
Manufacturer's Part Number
56062
Description
Rechargeable Headlamp 300 Lumens All-Day Runtime
Klein Tools' Rechargeable Hard Hat Headlamp Easily Attaches Directly to A Klein Hard Hat or Klein Tools' Bracketed Strap. When You Need A Stationary Work Light, Simply Mount The Headlamp Onto Any Ferrous Surface With The Convenient Integrated Magnet. This Versatile Led Headlight Provides Three Modes to Fit Your Task: A Bright, 14-Hour Floodlight A Brighter 9-Hour Focused Spotlight, and An Ultra-Bright 300 Lumen Boost Mode. You'LL Know When It'S Time to Recharge The Lamp, Because The Led Lights On The Batte
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights, Lanterns, Warning Lights
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560620 / 00092644560620
Weight per unit
0.26 L
Price & Packaging
Minimum Order Quantity
1
Unit
$30.43 (Each)
Standard Packaging
$182.58 (Per 6)
Resources
Images
 
 
56062 - Large Image
 
56062 - Small Image
 
56062 - Large Image
 
56062 - Large Image
 
56062 - Large Image
 
56062 - Large Image
 
56062 - Large Image
 
56062 - Large Image
 
56062 - Large Image
 
56062 - Video
360 Images
 
 
56062 - 360 Image
Attachments
 
 
56062 - Specification Sheet
Other Links
 
 
56062 - Other
 
56062 - Other
 
56062 - Other
 
56062 - Other
 
56062 - Other
 
56062 - Other
 
56062 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Dimensions and Weight
Diameter
Overall Length
2.60" (6.6 cm)
Descriptions
extra long description
KLEIN 56062 Rechargeable Headlamp a
Features
Klein Tools’ rechargeable hard hat headlamp easily attaches directly to a Klein Hard Hat or Klein Tools' bracketed strap. When you need a stationary work light, simply mount the headlamp onto any ferrous surface with the convenient integrated magnet. This versatile LED headlight provides three modes to fit your task: a bright, 14-Hour floodlight a brighter 9-Hour focused spotlight, and an ultra-bright 300 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the LED lights on the batte
Description
RECHARGEABLE HEADLAMP 300 LUMENS ALL-DAY RUNTIME
Product Type
Rechargeable Headlamp and Worklight
Long Description
Klein Tools' rechargeable hard hat headlamp easily attaches directly to a Klein Hard Hat or Klein Tools' bracketed strap. When you need a stationary work light, simply mount the headlamp onto any ferrous surface with the convenient integrated magnet. This versatile LED headlight provides three modes to fit your task: a bright, 14-Hour floodlight a brighter 9-Hour focused spotlight, and an ultra-bright 300 lumen boost mode. You'll know when it's time to recharge the lamp, because the LED lights on the batte
Special Features
3 Modes, Magnet, Battery Gauge
Additional Information
media
Yes
Number of Batteries
1
Overall Width
1.42" (3.6 cm)
Overall Height
2.09" (5.3 cm)
lumens
Boost: 300; Spot/High: 215; Flood/Low: 100
bulb type
LED
Temperature Range
Operating/Charging: 32° to 113°F (0° to 45°C); Storage: 14° to 131°F (-10° to 55°C)
included
Rechargeable Lamp, USB Charging Cord; Instruction Manual
battery life
Flood/Low Mode: 14 hr; Spot/High Mode: 9 hr; Boost Mode: 4 hr
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56062
GTIN
00092644560620
UPC
092644560620
Taxonomies, Classifications, and Categories
Type
Headlamp with Rechargeable Internal Battery
Packaging
Weight
2.6 oz (74 g)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
standard
BC, CE, NR Can, REACH, RoHS
Application
Head Light; Work Light Headlamp; Fabric Strap for Klein Headlamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat