Add More Items
View All Quick Selects
Below you can add an image for '58351 1' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Utility Box Extension Ring, Steel, 2-1/8 In Width, 1/2 In Knockout Size, 8 Knockouts, Box Mount, 0.42 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$544.81
Per 100
Utility Box, Pre-Galvanized, Silver, 10.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 10 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 1-1/2 In Height, 40.5 LB/100
Nacogdoches Availability: Out Of Stock
$377.15
Utility Box, Ivory, 10.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 11 Knockout, Screw Mount, 4 In Length, 2-1/8 In Width, 1-1/2 In Height, 42 LB/100
$548.84
Features:With 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:11, Material:Steel, Size:2.125 X 1.5 X 4IN, Cubic Capacity:10.3ci
$1,005.85
20
Popularity
Default