K6HXTP - #10 Red Conical Anchor Kit W/HH Combo Drive Screws

LH Dottie

  • $26.77 (Each)
  • $26.77 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K6HXTP
Manufacturer
LH Dottie
Manufacturer's Part Number
K6HXTP
Description
#10 Red Conical Anchor Kit W/HH Combo Drive Screws
Anchor Kit, Nylon Material, Hex Head, #10 Diameter, Phillips/Slotted Drive, 1.05 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002296225 / 00781002296225
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.77 (Each)
Resources
Images
 
 
K6HXTP - Small Image
 
K6HXTP - Large Image
 
K6HXTP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Diameter
#10 AWG
Size
#10 X 1 IN
Descriptions
Product Type
Anchor Kit
Long Description
Anchor Kit, Nylon Material, Hex Head, #10 Diameter, Phillips/Slotted Drive, 1.05 LB
Short Description
Anchor Kit, Nylon, #12
Description
#10 ANCHOR KIT HEX/PHIL/SLOTTED W/ #22 RED ANCHOR
extra long description
DOTTIE K6HXTP #10 Anchor Kit Hex/Ph
Additional Information
Head Type
Hex
Drive Type
Phillips/Slotted
includes
(100) #10 x 1 in Hex/Phillips/Slotted Head Screw;(100) #23 Red Collar
package quantity
6 PK
Number of Pieces
201
Drill Size
1/4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
K6HXTP
GTIN
00781002296225
UPC
781002296225
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight
1.05 lb
Weight per each
0.006
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat