D5P - 5 Gallon Multipurpose Pail

LH Dottie

  • $6.74 (Each)
  • $6.74 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D5P
Manufacturer
LH Dottie
Manufacturer's Part Number
D5P
Description
5 Gallon Multipurpose Pail
The D5P Is A 5-Gallon Contractor Grade Utility Pail Constructed Of High-Density, Impact Resistant Plastic. Supplies On The Jobsite. Due to Its Reinforced Upper Rim, The Pail Is Resistant to Cracking When Tipped Over or Dropped and Can Sustain A Maximum Weight Load Of 80 LBS. The High-Vis Yellow Color Provides Quick Identification On The Jobsite and It’S Uv and Weather Resistant.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24112205 - Non metallic pails
UPC/GTIN
781002857624 / 00781002857624
Weight per unit
0.17 L
Price & Packaging
Minimum Order Quantity
1
Unit
$6.74 (Each)
Resources
Images
 
 
D5P - Small Image
 
D5P - Large Image
Attachments
 
 
D5P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
DOTTIE D5P 5 Gallon Multipurpose Pa
Long Description
The D5P is a 5-Gallon contractor grade utility pail constructed of high-density, impact resistant plastic. supplies on the jobsite. Due to its reinforced upper rim, the pail is resistant to cracking when tipped over or dropped and can sustain a maximum weight load of 80 lbs. The high-vis yellow color provides quick identification on the jobsite and it’s UV and weather resistant.
Product Type
5 Gallon Multipurpose Pail
Description
5 GALLON MULTIPURPOSE PAIL
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002857624
UPC
781002857624
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat