N224ZN - BLTF 1/4" Spring Nut

Eaton

  • $1.32 (Each)
  • $1.32 (Each)

  • $132.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N224ZN
Manufacturer
Eaton
Manufacturer's Part Number
N224ZN
Description
BLTF 1/4" Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.3750"W, Steel, Electro-Plated, 3/8”-16 Bolt Size, 250 LBS Load Rating, 300 LBS Load Rating
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011403331 / 00781011403331
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$1.32 (Each)
Standard Packaging
$132.13 (Per 100)
Resources
Images
 
 
N224ZN - Small Image
 
N224ZN - Large Image
 
N224ZN - Large Image
Specifications Sheets
 
 
N224ZN - Specification Sheet
Attachments
 
 
N224ZN - Specification Sheet
Other Links
 
 
N224ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Thickness
1/4 in
Descriptions
Description
BLTF 1/4" SPRING NUT
Long Description
Spring Nut, Steel, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, 1/4 in Thickness, 0.07 lb
Special Features
Thickness 1/4 In, Weight 6.7 Lb per 100
Product Type
Spring Nut
Short Description
Spring Nut, Steel, Zinc Plated, 1/4 in - 20, 1/4 in
extra long description
B-LINE N224ZN SPRING NUT, 1/4"-20 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.7500 IN X 1.3750 IN X 0.8500 IN
Thread Size
1/4 in - 20
Standards Met
ASTM A307;SAE J429 or ASTM A563
package quantity
100 CT
Manufacturer Information
Manufacturers Part Number
N224ZN
Brand
Eaton
GTIN
00781011403331
UPC
781011403331
Taxonomies, Classifications, and Categories
Type
Spring Nut
Category Description
SPRING NUTS & TWIRL NUTS
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldg
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat