EDCC20 - 20A 600V Class CC Time Delay Compact Fuse

Eaton

  • $42.34 (Each)
  • $42.34 (Each)

  • $423.40 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDCC20
Manufacturer
Eaton
Manufacturer's Part Number
T626-EDCC20
Description
20A 600V Class CC Time Delay Compact Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634808282 / 00782634808282
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.34 (Each)
Standard Packaging
$423.40 (Per 10)
Resources
Images
 
 
EDCC20 - Large Image
 
EDCC20 - Large Image
 
EDCC20 - Large Image
 
EDCC20 - Video
Attachments
 
 
EDCC20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
600 V
interrupt rating
V ac:100 kAIC (RMS Symmetrical);V dc:20 kAIC
amperage rating
20
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in38.1 mm
Height
0.41
Width
0.41
Length
1.5
Descriptions
Features
Edison EDCC Class CC fuses are extremely current-limiting fuses in a compact size and designed specifically for the protection of small horsepower motor circuits.Recommended sizing for most applications is 200% FLA. Refer to time-current curves for specific applications.
Product Type
Fuse
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.19 lb
Short Description
Fuse, Time Delay, Class CC, 20 A, 600 VAC
Description
20A 600V CLASS CC TIME DELAY COMPACT FUSE
Special Features
Non-Indicating
extra long description
MOR T626-EDCC20 Class CC Fuse - 600
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class CC
Standards Met
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363;CSA Certified;HRCI-CC, C22.2 No. 248.4, Class 1422-02, File 53787
package quantity
10 CT
Made in USA
yes
amps
20
Voltage
600V
Fuse Type
Class CC Fuses - Branch Circuits
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-EDCC20
GTIN
00782634808282
UPC
782634808282
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.19 lb;0.09 kg
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Protection of Small Horsepower Motor Circuits or Other Circuits Requiring Small Dimension;Time-Delay Fuses;Control Transformer
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat