GSB04 - 7/8" (No.4) Step Bit

Greenlee

  • $58.09 (Each)
  • $58.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSB04
Manufacturer
Greenlee
Manufacturer's Part Number
GSB04
Description
7/8" (No.4) Step Bit
Durable Split-Point Tip For Fast, Accurate Material Penetration.?Patented Split-Step Design Optimizes Chip Load For Fast, Smooth Cutting, and More Holes Per Charge.?Progressive Cutting Edges Provide Balanced Aggression to Maximize Torque Efficiency and Minimize Stalling.?Improved Double Flute Design For Superior Chip Evacuation, Cutting Speeds and Tool Life.?Three-Flat Shank For All 1/2” Drill Chucks.?Laser Markings For Quick, Easy Product and Size Identification. Replaced 34403 Also Available For Sale In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/EAN/GTIN
783310081982 / 0783310081982 / 00783310081982
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.09 (Each)
Resources
Images
 
 
GSB04 - Small Image
 
GSB04 - Large Image
Attachments
 
 
GSB04 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Step Bit 7/8" (No.4)
extra long description
GRN GSB04 STEP BIT 7/8" (NO.4)
Description
7/8" (NO.4) STEP BIT
Special Features
Durable split-point tip for fast, accurate material penetration.?Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge.?Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling.?Improved double flute design for superior chip evacuation, cutting speeds and tool life.?Three-flat shank for all 1/2” drill chucks.?Laser markings for quick, easy product and size identification.Replaced 34403Also available for sale in a
Long Description
Durable split-point tip for fast, accurate material penetration.?Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge.?Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling.?Improved double flute design for superior chip evacuation, cutting speeds and tool life.?Three-flat shank for all 1/2” drill chucks.?Laser markings for quick, easy product and size identification. Replaced 34403 Also available for sale in
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
GSB04
GTIN
00783310081982
UPC
783310081982
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Multi-hole Step Bit
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Cuts mild steel, aluminum, brass, copper, wood, fiberglass, plastics and laminates
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat