88GC - Nema 1 Wireway Connector

Milbank

  • $26.55 (Each)
  • $26.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88GC
Manufacturer
Milbank
Manufacturer's Part Number
88GC
Description
Nema 1 Wireway Connector
Wireway Connector Non Ul Listed 8X8 Wireway Hinge and Screw Cover Ansi 61 Gray Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
784572109773 / 00784572109773
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.55 (Each)
Resources
Images
 
 
88GC - Large Image
 
88GC - Large Image
 
88GC - Large Image
 
88GC - Large Image
 
88GC - Large Image
 
88GC - Large Image
 
88GC - Small Image
Attachments
 
 
88GC - Specification Sheet
Other Links
 
 
88GC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
G90 Galvanized Steel
Cover Type
None
Material, Color, and Finish
Finish
Bare/Untreated
Dimensions and Weight
Length
1.25
Height
8
Width
8
Descriptions
extra long description
MILB 88GC WIREWAY ACCESSORY 10977
Product Type
Wireway Accessory 10977
Description
NEMA 1 WIREWAY CONNECTOR
Long Description
Wireway Connector Non UL Listed 8x8 Wireway Hinge and Screw Cover ANSI 61 Gray Steel
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
88GC
GTIN
00784572109773
UPC
784572109773
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway connector
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor Enclosure
nema rating
Type 1
standard
UL Listed
Application
Wireway Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat