AN16GN0AB - Nema Open 3P STR Size 2 120V Coil

Eaton

  • $1999.18 (Each)
  • $1,999.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AN16GN0AB
Manufacturer
Eaton
Manufacturer's Part Number
AN16GN0AB
Description
Nema Open 3P STR Size 2 120V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V Ac, 1/3 Phases, 60 A, Horizontal Mount, 4.35 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971841 / 00782113971841
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,999.18 (Each)
Resources
Images
 
 
AN16GN0AB - Small Image
 
AN16GN0AB - Large Image
 
AN16GN0AB - Large Image
 
AN16GN0AB - Large Image
 
AN16GN0AB - Large Image
 
AN16GN0AB - Large Image
Attachments
 
 
AN16GN0AB - Specification Sheet
Other Links
 
 
AN16GN0AB - Other
 
AN16GN0AB - Other
 
AN16GN0AB - Other
 
AN16GN0AB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Number of Phases
1;3
Poles
Three-pole
Dimensions and Weight
Depth
4.94
Size
2
Height
3.31
Width
4.38
Descriptions
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
Product Type
Non-Combination Non-Reversing Starter
Long Description
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V ac, 1/3 Phases, 60 A, Horizontal Mount, 4.35 lb
Short Description
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 4.35 lb
extra long description
ETN AN16GN0AB STARTER OPEN S2 120V
Description
NEMA OPEN 3P STR SIZE 2 120V COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Mounting Type
Horizontal Mount
Standards Met
UL Listed;CSA Certified
Coil Voltage
110 to 120 V ac
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16GN0AB
GTIN
00782113971841
UPC
782113971841
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight
4.35 lb
Weight per each
4.35
Carton
1
Uses, Certifications, and Standards
Mounting
HORIZONTAL
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat