SKAB250 - 250MCM Al/Cu Butt Splice

Nsi

  • $48.32 (Each)
  • $48.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SKAB250
Manufacturer
Nsi
Manufacturer's Part Number
SKAB-250
Description
250MCM Al/Cu Butt Splice
Easy-Splice Dual Rated Direct Burial Butt Splice Kit For 1/0 Awg to 250 MCM Utilizing A Mechanical Dual Rated Splice and Matched Heavy Wall Heat Shrink Tubing to Create An Insulated Splice For Copper and/or Aluminum Cables. Temperature Rating: 105 Degrees C. 600 Volt Maximum.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381169167 / 6623811691676 / 00662381169167
Weight per unit
0.376 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.32 (Each)
Resources
Images
 
 
SKAB250 - Small Image
 
SKAB250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
insulation
Heat Shrink
Material, Color, and Finish
Color
Black
Descriptions
extra long description
NSI SKAB-250 Easy Splice ALCU Butt
Description
250MCM AL/CU BUTT SPLICE
Product Type
Easy Splice Alcu Butt Splice 250
Features
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for 1/0 AWG to 250 MCM Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Long Description
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for 1/0 AWG to 250 MCM Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Special Features
Dual Rated For Use With Copper And Aluminum Cable
Additional Information
Warranty
1 YEAR
Cable Size
1/0 AWG-250 MCM
Cable Type
Class A-B
Manufacturer Information
Manufacturers Part Number
SKAB-250
Brand
NSi
GTIN
00662381169167
UPC
662381169167
Taxonomies, Classifications, and Categories
Type
Direct Burial Splice Kit With Heat Shrink
Packaging
Weight per each
0.376
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat