DDSMS1012 - #10 X 1/2'' SQ Drive PH Sheet Metal Screw

LH Dottie

  • $0.12 (Each)
  • $0.12 (Each)

  • $12.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DDSMS1012
Manufacturer
LH Dottie
Manufacturer's Part Number
DDSMS1012
Description
#10 X 1/2'' SQ Drive PH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 1/2 In. Length, #10 Thread Size, Pan Head Type, Zinc Plated Finish, Square Drive Type, #2 Drill Point Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002169758 / 00781002169758
Weight per unit
0.0055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.12 (Each)
Carton
$12.08 (Per 100)
Resources
Images
 
 
DDSMS1012 - Small Image
 
DDSMS1012 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#10 X 1/2 IN
Length
1/2
Descriptions
Description
#10 X 1/2'' SQ DRIVE PH SHEET METAL SCREW
extra long description
DOTTIE DDSMS1012 10 X 1/2 Pan Head
Long Description
Sheet Metal Screw, Steel material, 1/2 in. length, #10 thread size, Pan head type, Zinc Plated Finish, Square drive type, #2 drill point size
Special Features
Features: Invincibox upto 2 Inch
Product Type
10 X 1/2 Pan Head Square Drive Sheet Metal Screws
Additional Information
Thread Size
#10
Drill Point Size
#2
Head Type
Pan
Drive Type
Square
Manufacturer Information
Manufacturers Part Number
DDSMS1012
Brand
LH DOTTIE
GTIN
00781002169758
UPC
781002169758
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
0.0055
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat