FB2N - Floor Box Nickel Duplex RCPT Spec-Alli

Allied Moulded Products

  • $68.63 (Each)
  • $68.63 (Each)

  • $411.78 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB2N
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
FB-2N
Description
Floor Box Nickel Duplex RCPT Spec-Alli
25 Ci FLR Box RCT Ni CVR DPL DVC
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
085339941293 / 00085339941293 / 00085339941293
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.63 (Each)
Standard Packaging
$411.78 (Per 6)
Resources
Images
 
 
FB2N - Small Image
 
FB2N - Large Image
Attachments
 
 
FB2N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Injection Molded Black Polycarbonate (Box), Nickel Plated Cast Brass (Cover), Closed Cell Rubber (Gasket), Nitrile (O-Ring), Plated Carbon Steel (Fastener), Galvanized Steel (Dust Plate), Steel (Wing Bracket)
Shape
Rectangular
Number of Gangs
1
Dimensions and Weight
Width
2.5 INCH
Depth
3.5 INCH
Height
4.31 INCH
Descriptions
Product Type
Floor Box Assembly
Description
FLOOR BOX NICKEL DUPLEX RCPT SPEC-ALLI
extra long description
INJECTION MOLDED BLACK POLYCARBONATE (BOX), NICKEL PLATED CAST BRASS (COVER), CLOSED CELL RUBBER (GASKET), NITRILE (O-RING), PLATED CARBON STEEL (FASTENER), GALVANIZED STEEL (DUST PLATE), STEEL (WING BRACKET) MATERIAL; 2.5 INCH; 4.31 INCH; 3.5 INCH; RECTANGULAR SHAPE; WOOD FLOOR, OLD/NEW WORK INSTALLATION; 1 GANG(S); UL 514C/714L APPROVAL; WING BRACKET/NON-METAL FLANGE FLOOR/CEILING COMPRESSION MOUNTING; 6 STANDARD PACKAGE; 24.5 CUBIC INCH CAPACITY; (2) 1/2 INCH BOTTOM, (2) 1/2 INCH SIDE KNOCKOUT SIZE; 4 K
Long Description
FLOOR BOX ASSEMBLY, INJECTION MOLDED BLACK POLYCARBONATE (BOX), NICKEL PLATED CAST BRASS (COVER), CLOSED CELL RUBBER (GASKET), NITRILE (O-RING), PLATED CARBON STEEL (FASTENER), GALVANIZED STEEL (DUST PLATE), STEEL (WING BRACKET) MATERIAL; 2.5 INCH
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cover Size 3.5 Inch Width x 0.217 Inch Depth x 5.125 Inch Height; Device Capacity 15 Amp 125 Volt NEMA 5-15R with Grounding; Application Floor Box Assembly for Residential Wood Floor; Applicable Standard ANSI, ISO 9001; WARNING: This product can expose y
Additional Information
Knockout Size
(2) 1/2 Inch Bottom, (2) 1/2 Inch Side
Cable Entry
(2) Molded-In Speed Klamps
Number of Knockouts
4
Device Capacity
Duplex
Manufacturer Information
Manufacturers Part Number
FB-2N
Brand
Allied Moulded Products
GTIN
00085339941293
UPC
085339941293
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Standard Package
6
Weight per each
1.5
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL 514C/714L
Mounting
Wing Bracket/Non-Metal Flange Floor/Ceiling Compression
Installation
Wood Floor, Old/New Work
Capacity
24.5 Cubic Inch
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat