H31P0UCH - Highland Wire Connecter, 18-14AWG, or

3M

  • $0.17 (Each)
  • $0.17 (Each)

  • $17.15 (Per 100)

  • $171.50 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H31P0UCH
Manufacturer
3M
Manufacturer's Part Number
H31P0UCH
Description
Highland Wire Connecter, 18-14AWG, or
Wing Wire Connector, (2) #18 Awg Conductor Size, (2) #14 Awg Conductor Size, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.0052 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
054007431176 / 00054007431176
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.17 (Each)
Carton
$17.15 (Per 100)
Standard Packaging
$171.50 (Per 1,000)
Resources
Images
 
 
H31P0UCH - Small Image
 
H31P0UCH - Large Image
 
H31P0UCH - Large Image
Attachments
 
 
H31P0UCH - Specification Sheet
Brochures
 
 
H31P0UCH - Brochure
Other Links
 
 
H31P0UCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Orange
Descriptions
Short Description
Highland Wing Wire Connector, Orange, 18 to 14 AWG, 100 per pouch
Product Type
Wing Wire Connector
Long Description
Wing Wire Connector, (2) #18 AWG Conductor Size, (2) #14 AWG Conductor Size, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.0052 lb
Features
3M(TM) Highland(TM) Wire Connectors make it quick and easy to match the right connector to the size of the wire.The shells are designed to withstand temperatures up to 221(deg)F (105(deg)C).3M(TM) Highland(TM) Color-coded Wire Connectors are UL Listed,CSA Certified,and work equally well with either solid or stranded wire.H-31,H-33 and H-35 connectors are rated to 600V (1000V in signs and lighting fixtures).
Description
WIRE CONNECTOR H-31-POUCH,ORANGE
extra long description
3M 7010348891 3M™ Highland™ Wire Co
Additional Information
Minimum Conductor Size
(2) #18 AWG
Maximum Conductor Size
(2) #14 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Standards Met
Ul;CSA
package quantity
1000 BX
Manufacturer Information
Brand
Minnesota Mining (3M)
sub brand
Highland(TM)
Manufacturers Part Number
H31P0UCH
GTIN
00054007431176
UPC
054007431176
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight
0.0052 lb
Weight per each
0.0005
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat