K12065CR - Klein-Kurve Heavy-Duty Wire Stripper/Cutter/Crimpe

Klein Tools

  • $60.63 (Each)
  • $60.63 (Each)

  • $363.78 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K12065CR
Manufacturer
Klein Tools
Manufacturer's Part Number
K12065CR
Description
Klein-Kurve Heavy-Duty Wire Stripper/Cutter/Crimpe
Klein'S Forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool Is Built With The Durability Of Pliers, The Sharpness and Precision Of A Wire Stripper and An Integrated Crimper. This American-Made Tool Provides Durable Wire Cutting, Stripping, Crimping and Twisting Plus Bolt Shearing In One Tool. Four Times (4X) Stronger Than Traditional Klein Wire Strippers. This Tool Strips 8-18 Awg Solid and 10-20 Awg Stranded Wire and Crimps 10-20 Awg Stranded. Easily Twists Three Wires At A Time.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644340277 / 00092644340277
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.63 (Each)
Standard Packaging
$363.78 (Per 6)
Resources
Images
 
 
K12065CR - Small Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Video
360 Images
 
 
K12065CR - 360 Image
Attachments
 
 
K12065CR - Specification Sheet
Other Links
 
 
K12065CR - Other
 
K12065CR - Other
 
K12065CR - Other
 
K12065CR - Other
 
K12065CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Forged Steel
Material, Color, and Finish
Handle Color
Blue/White
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
extra long description
KLEIN K12065CR Heavy-Duty Wire Stri
Features
Klein's forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool is built with the durability of pliers, the sharpness and precision of a wire stripper and an integrated crimper. This American-made tool provides durable wire cutting, stripping, crimping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. This tool strips 8-18 AWG solid and 10-20 AWG stranded wire and crimps 10-20 AWG stranded. Easily twists three wires at a time.
Product Type
Heavy-Duty Wire Stripper Crimper
Description
KLEIN-KURVE HEAVY-DUTY WIRE STRIPPER/CUTTER/CRIMPE
Long Description
Klein's forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool is built with the durability of pliers, the sharpness and precision of a wire stripper and an integrated crimper. This American-made tool provides durable wire cutting, stripping, crimping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. This tool strips 8-18 AWG solid and 10-20 AWG stranded wire and crimps 10-20 AWG stranded. Easily twists three wires at a time.
Special Features
4X Stronger Than Traditional Klein Wire Strippers
Additional Information
media
Yes
Overall Height
0.73" (1.9 cm)
crimping capacity
10-20 AWG Stranded
Overall Width
2.25" (5.7 cm)
Shank Length
3 (7.6 cm)Shank TypeRoundSize_Name5-InchStyle_NamePhillipsTip Size1/2 (12.7 mm)
Cutting Capacity
8-18 AWG Solid; 10-20 AWG Stranded
tip type
Screw Holding
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
K12065CR
GTIN
00092644340277
UPC
092644340277
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Tool Wire Stripper
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Stripping, Cutting and Crimping
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat