WPB13W - Weather Proof Cover 3 Hole 1/2 WH

Legrand-Pass & Seymour

  • $4.17 (Each)
  • $4.17 (Each)

  • $41.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB13W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB13-W
Description
Weather Proof Cover 3 Hole 1/2 WH
Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2-In, Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/EAN/GTIN
785007117288 / 0785007117288 / 00785007117288
Weight per unit
0.436 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Standard Packaging
$41.70 (Per 10)
Resources
Images
 
 
WPB13W - Small Image
 
WPB13W - Large Image
Brochures
 
 
WPB13W - Brochure
Other Links
 
 
WPB13W - Other
 
WPB13W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material
Stainless Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
6"
Descriptions
extra long description
P&S WPB13W WP COVER 3 HOLE 1/2 WHIT
Product Type
WP Cover 3 Hole 1/2 White
Description
WEATHER PROOF COVER 3 HOLE 1/2 WH
Long Description
Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2-in, Bronze
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB13-W
GTIN
00785007117288
UPC
785007117288
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Covers
Packaging
Weight per each
0.436
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat