R638 - 6AWG 3/4"STD Bare Ring TRML

Nsi

  • $3.37 (Per Package)
  • $3.37 (Per Package)

  • $50.58 (Per 15 Packages)

  • $337.18 (Per 100 Packages)

Availability: Currently Out Of Stock

QTY:
Packages
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R638
Manufacturer
Nsi
Manufacturer's Part Number
R6-38
Description
6AWG 3/4"STD Bare Ring TRML
6 Awg Bare Ring 3/8" Stud, 15 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381072269 / 6623810722692 / 00662381072269
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
Package
Unit
$3.37 (Per Package)
Carton
$3.37 (Per Package)
Standard Packaging
$50.58 (Per 15 Packages)
Resources
Images
 
 
R638 - Small Image
 
R638 - Large Image
Attachments
 
 
R638 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Wire Size
6 AWG
Material
TIN PLATED COPPER
Material, Color, and Finish
Color
Silver
Descriptions
extra long description
NSI R6-38 #6 Bare Ring 3/8" Stud
Product Type
#6 Bare Ring 3/8" Stud
Description
6AWG 3/4"STD BARE RING TRML
Long Description
6 AWG Bare Ring 3/8" Stud, 15 Per Pack
Special Features
Non-Insulated Ring Terminal 6 AWG - 50 Pack
Features
6 AWG Bare Ring 3/8" Stud, 15 Per Pack
Additional Information
Number of Terminals
1
Terminal Size
3/8
Manufacturer Information
Manufacturers Part Number
R6-38
Brand
NSi
GTIN
00662381072269
UPC
662381072269
Taxonomies, Classifications, and Categories
Type
Non-Insulated Ring Terminal
Category Description
TERMINALS
Packaging
Weight per package
0.178
Carton
1
Package
15
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat