LK1 - Transformer Lug Kit #2-14 W/Bolts

Nsi

  • $58.24 (Each)
  • $58.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LK1
Manufacturer
Nsi
Manufacturer's Part Number
LK-1
Description
Transformer Lug Kit #2-14 W/Bolts
Transformer Lug Kit Kva Size (15-37-1/2 1 °) (15-45-3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381051004 / 6623810510046 / 00662381051004
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.24 (Each)
Resources
Images
 
 
LK1 - Small Image
 
LK1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Aluminum
Descriptions
Long Description
Transformer Lug Kit KVA Size (15-37-1/2 1 °) (15-45-3 °) Transformer Lug Kit contains terminal lugs that are dual rated for use with both copper and aluminum cables.
Special Features
Features (8) 2T - (4) 250T - Dual Rated
Description
TRANSFORMER LUG KIT #2-14 W/BOLTS
Product Type
Transformer Lug Kit # 1
Features
Transformer Lug Kit KVA Size (15-37-1/2 1 °) (15-45-3 °) Transformer Lug Kit contains terminal lugs that are dual rated for use with both copper and aluminum cables.
extra long description
NSI LK-1 Transformer Lug Kit # 1
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
LK-1
GTIN
00662381051004
UPC
662381051004
Taxonomies, Classifications, and Categories
Type
Transformer Lug Kit
Category Description
SPLIT BOLTS
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat