TR20USBAC6W - 20A 125V TR Recp + Usba + C Fast Charge WH

Legrand-Pass & Seymour

  • $44.39 (Each)
  • $44.39 (Each)

  • $2,219.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR20USBAC6W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR20USBAC6W
Description
20A 125V TR Recp + Usba + C Fast Charge WH
20A 125V Tamper-Resistant Receptacle With Two 6A Usb Fast Charging Ports Type A and C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007215625 / 00785007215625
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.39 (Each)
Standard Packaging
$2,219.50 (Per 50)
Resources
Images
 
 
TR20USBAC6W - Small Image
 
TR20USBAC6W - Large Image
 
TR20USBAC6W - Large Image
 
TR20USBAC6W - Large Image
 
TR20USBAC6W - Large Image
Brochures
 
 
TR20USBAC6W - Brochure
Other Links
 
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
20A 125V TR Rec + Usba+C Fast CHRG WH
Long Description
20A 125V Tamper-Resistant Receptacle with two 6A USB fast charging ports Type A and C
Features
USB-C Charging, USB-A Charging
extra long description
P&S TR20USBAC6W 20A 125V TR REC + U
Description
20A 125V TR RECP + USBA + C FAST CHARGE WH
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, USB-Charging
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
TR20USBAC6W
GTIN
00785007215625
UPC
785007215625
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat