U5168XTL200 - 200A 8/16 CKT Oh/Og 4 Jaw Ringless Combo Panel

Milbank

  • $894.49 (Each)
  • $894.49 (Each)

  • $42,935.52 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U5168XTL200
Manufacturer
Milbank
Manufacturer's Part Number
U5168-XTL-200
Description
200A 8/16 CKT Oh/Og 4 Jaw Ringless Combo Panel
4 Term RNGLS 2 SML CLS PLTS 1-200 Amp MN BRKR 8 Branch CKT
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Mains - Commercial Meter Mains Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572475311 / 00784572475311
Weight per unit
39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$894.49 (Each)
Carton
$42,935.52 (Per 48)
Standard Packaging
$894.49 (Each)
Resources
Images
 
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
Attachments
 
 
U5168XTL200 - Specification Sheet
Other Links
 
 
U5168XTL200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Voltage Rating
>240 V
Wire Size
6 AWG to 350 kcmil
Current Rating
200 A
Dimensions and Weight
Size
4.5L x 14.125W x 30H
Descriptions
Long Description
Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates Hub, >240 V, 6 AWG to 350 kcmil Wire Size, 4.5 (L) x 14.125 (W) x 30 (H) in, (3) 2 in, (1) 3 in, (1) 2-1/2 in, (4) 1 in, (3) 3/4 in Knockout Size, Surface Mount, Horn Bypass, 4 Jaws, 39 lb/EA
Product Type
Meter Main With Load Center
Ringless Meter Socket
Short Description
Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates, 6 AWG to 350 KCMIL, 4 Jaws, 1-Phase 3-Wire
Description
200A 8/16 CKT OH/OG 4 JAW RINGLESS COMBO PANEL
extra long description
MILB U5168-XTL-200 200A 4T RL OU MA
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Horn Bypass
cutout size
One 200 Ampere Main Breaker
Cable Entry
Overhead or Underground
Meter Socket Type
Ringless Meter
Number of Circuits
8
Hub Type
Twin Small Closing Plates
dimensions
4.5 (L) x 14.125 (W) x 30 (H) in
Knockout Size
(3) 2 in, (1) 3 in, (1) 2-1/2 in, (4) 1 in, (3) 3/4 in
Mounting Type
Surface Mount
Number of Jaws
4
Standards Met
Ul Listed
package quantity
48 CT
Circuit Configuration
1-Phase 3-Wire
Manufacturer Information
Manufacturers Part Number
U5168-XTL-200
Brand
MILBANK
GTIN
00784572475311
UPC
784572475311
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
Meter Sockets
Packaging
Weight
39 lb/EA
Weight per each
39
Carton
48
Package
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main And Load Center
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat