Add More Items
View All Quick Selects
Below you can add an image for 'ballasts' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Linear Tubes 2200 Lumens T8 14W 4 Feet Glass Coated 80CRI 4000K Ballast Hybrid
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$13.00
Each
Ledvance 2 Lamp 28W T5, Program Rapid Start, Electronic Ballast, Universal (120 277) Voltage. Nearest Replacement to: 49181, 49180, 51473, 51472
$29.13
Mikrodim Electronic Dimmable Driver - 24V, 60W
$83.88
The LEM08 From Lithonia Lighting Is A Ul Listed Led Emergency Driver That Enables Led Fixtures to Deliver 90 Minutes Of Emergency Illumination During A Loss Of Normal Power With An Initial Output Of 8 Watts Of Power. The LEM08 Is Compatible With Most Class 2 Led Fixture Designs With A Forward Voltage Of 20-50VDC. The LEM08 Features Integral and Dual-Flex Mounting Configurations to Suit Individual Fixture Requirements. Includes Single-Piece Test Switch and Charge Indicator Accessory.
$136.32
2 Lamp, 4' General Purpose Wrap, Prismatic Lens, Nema Premuim T8 Unv Electronic Ballast
Nacogdoches Availability: In Stock
$66.69
4 Lamp, 4' General Purpose Wrap, Prismatic Lens, Nema Premuim T8 Unv Electronic Ballast
$85.17
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
$73.28
Wraparound Luminaire, 120/277 V Ac, 231 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 7-5/8 In Length, 2-1/2 In Height, 5.8799 LB
Wraparound Luminaire, 120/277 V Ac, 462 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 12 In Length, 2-1/2 In Height, 14 LB
Programmable Constant Current Led Driver, 50W, 470-1400MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$53.89
Syl Qhe-2X32T8/Unv-Isl-SC-B/49838 Q
$29.80
Syl QTP-2X59T8/Unv-Isn-SC-B/49590 Q
$46.06
W/Lamps/Uplight, High Temp Ballast, 5000K Lamps
$203.92
3' 1LMP Strip Low Trigger Start Ballast, T12
$61.00
*Delisted* 8' 2 Lamp Strip Electronic Ballast, T12
$222.41
42" Undercounter LT 13W T5 Lamp Elect Ballast
$106.31
1 Lamp, 2' Narrow Strip, Magnetic Ballast, T12, Flip-Up Sockets
$52.76
2 Lamp, 2' Standard Strip, 120-277V Cee Listed Electronic Ballast, T8, Flip-Up Sockets
$50.94
12" 1 Lamp T5 8 Watt 120V Electronic Ballast Lamp Included
$58.08
Electronic Ballast, T8 Bulb Shape, 48 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, 2152 LM Brightness (Lumens), 4 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 14 LB/Ea
$145.51
20
Popularity
Default