– Available in Sherman (change location)
– Available for order
#Indicates the number of items selected for that category.

Enter Quantities by:

Plug & Connector Ends 0

General Duty

Amp/Voltage Rating — 15/125 Plug
$5.8359 (for 1 Each)
Amp/Voltage Rating — 15/125 Connector
$10.2027 (for 1 Each)

Heavy Duty

Amp/Voltage Rating — 15/125 Plug
$28.15 (for 1 Each)
Amp/Voltage Rating — 15/125 Connector
$26.95 (for 1 Each)

Extra Hard Nylon

Amp/Voltage Rating — 15/125 Plug
$13.2762 (for 1 Each)
Amp/Voltage Rating — 15/125 Connector
$22.6658 (for 1 Each)
Amp/Voltage Rating — 15/250 Plug
$28.2986 (for 1 Each)
Amp/Voltage Rating — 15/250 Connector
$47.7657 (for 1 Each)
Amp/Voltage Rating — 20/125 Plug
$18.2048 (for 1 Each)
Amp/Voltage Rating — 20/125 Connector
$27.8261 (for 1 Each)
Amp/Voltage Rating — 20/250 Plug
$22.9916 (for 1 Each)
Amp/Voltage Rating — 20/250 Connector
$59.3997 (for 1 Each)

Hospital Grade

Amp/Voltage Rating — 15/125 Plug
$20.586 (for 1 Each)
Amp/Voltage Rating — 15/125 Connector
$37.1254 (for 1 Each)

Turnlok - Two Pole Three Wire 0

Plug (Male)

Amp/Voltage Rating — 15/125
$25.2444 (for 1 Each)
Amp/Voltage Rating — 20/125
$31.2266 (for 1 Each)
Amp/Voltage Rating — 30/125
$48.7065 (for 1 Each)
Amp/Voltage Rating — 20/250
$20.2332 (for 1 Each)
Amp/Voltage Rating — 30/250
$49.7504 (for 1 Each)
Amp/Voltage Rating — 20/480
$20.0772 (for 1 Each)

Connector (Female)

Amp/Voltage Rating — 15/125
$39.3511 (for 1 Each)
Amp/Voltage Rating — 20/125
$43.8521 (for 1 Each)
Amp/Voltage Rating — 30/125
$53.48 (for 1 Each)
Amp/Voltage Rating — 20/250
$35.3342 (for 1 Each)
Amp/Voltage Rating — 30/250
$79.1768 (for 1 Each)
Amp/Voltage Rating — 20/480
$31.3322 (for 1 Each)

Receptacle

Amp/Voltage Rating — 15/125
$33.0869 (for 1 Each)
Amp/Voltage Rating — 20/125
$35.1146 (for 1 Each)
Amp/Voltage Rating — 30/125
$44.9131 (for 1 Each)
Amp/Voltage Rating — 20/250
$41.0694 (for 1 Each)
Amp/Voltage Rating — 30/250
$62.7663 (for 1 Each)
Amp/Voltage Rating — 20/480
$38.8262 (for 1 Each)
Amp/Voltage Rating — 20/125 (Iso.Grnd)
$62.1493 (for 1 Each)

Turnlok - Three Pole Four Wire 0

Plug (Male)

Amp/Voltage Rating — 20/125-250
$48.0547 (for 1 Each)
Amp/Voltage Rating — 30/125-250
$63.9576 (for 1 Each)
Amp/Voltage Rating — 20/250 (3 Phase)
$50.2763 (for 1 Each)
Amp/Voltage Rating — 30/250 (3 Phase)
$65.6241 (for 1 Each)
Amp/Voltage Rating — 20/480 (3 Phase)
$50.3398 (for 1 Each)
Amp/Voltage Rating — 3/480 (3 Phase)
$42.5113 (for 1 Each)

Connector (Female)

Amp/Voltage Rating — 20/125-250
$65.2417 (for 1 Each)
Amp/Voltage Rating — 30/125-250
$108.7477 (for 1 Each)
Amp/Voltage Rating — 20/250 (3 Phase)
$66.376 (for 1 Each)
Amp/Voltage Rating — 30/250 (3 Phase)
$129.7678 (for 1 Each)
Amp/Voltage Rating — 20/480 (3 Phase)
$66.9444 (for 1 Each)
Amp/Voltage Rating — 3/480 (3 Phase)
$129.4647 (for 1 Each)

Receptacle

Amp/Voltage Rating — 20/125-250
$54.3355 (for 1 Each)
Amp/Voltage Rating — 30/125-250
$88.7709 (for 1 Each)
Amp/Voltage Rating — 20/250 (3 Phase)
$58.2146 (for 1 Each)
Amp/Voltage Rating — 30/250 (3 Phase)
$88.2343 (for 1 Each)
Amp/Voltage Rating — 20/480 (3 Phase)
$57.7674 (for 1 Each)
Amp/Voltage Rating — 3/480 (3 Phase)
$90.1242 (for 1 Each)

Pin & Sleeve Receptacles 0

600VAC/250VDC — 30A

Wire/Pole — 2/3
$703.61 (for 1 Each)
Wire/Pole — 3/3
$275.57 (for 1 Each)
Wire/Pole — 3/4
$283.72 (for 1 Each)
Wire/Pole — 4/4
$315.03 (for 1 Each)

600VAC/250VDC — 60A

Wire/Pole — 3/3
$454.20 (for 1 Each)
Wire/Pole — 3/4
$512.83 (for 1 Each)
Wire/Pole — 4/4
$496.73 (for 1 Each)

600VAC/250VDC — 100A

Wire/Pole — 3/3
$572.49 (for 1 Each)
Wire/Pole — 3/4
$631.20 (for 1 Each)
Wire/Pole — 4/4
$672.31 (for 1 Each)

600VAC/250VDC — 200A

Wire/Pole — 3/3
$1106.42 (for 1 Each)
Wire/Pole — 3/4
$1274.00 (for 1 Each)
Wire/Pole — 4/4
$3544.96 (for 1 Each)

Pin & Sleeve Plugs 0

Wire/Pole — 3/3

600VAC/250VDC — 30A
$306.48 (for 1 Each)
600VAC/250VDC — 60A
$429.51 (for 1 Each)
600VAC/250VDC — 100A
$795.72 (for 1 Each)

Wire/Pole — 3/4

600VAC/250VDC — 30A
$327.55 (for 1 Each)
600VAC/250VDC — 60A
$451.90 (for 1 Each)
600VAC/250VDC — 100A
$683.69 (for 1 Each)

Wire/Pole — 4/4

600VAC/250VDC — 30A
$341.46 (for 1 Each)
600VAC/250VDC — 60A
$448.90 (for 1 Each)
600VAC/250VDC — 100A
$732.41 (for 1 Each)
600VAC/250VDC — 200A
$4471.16 (for 1 Each)

Pin & Sleeve Mounting Boxes 0

Amps — 30

Hub — 3/4-in
$165.41 (for 1 Each)
Hub — 1-in
$83.17 (for 1 Each)

Amps — 60

Hub — 1-1/4-in
$93.01 (for 1 Each)
Hub — 1-1/2-in
$97.77 (for 1 Each)

Amps — 60/100

Hub — 2-in w/Angle Adapter
$730.63 (for 1 Each)

Amps — 200

Hub — 2-in w/Angle Adapter
$1339.10 (for 1 Each)

Begin Live Chat