023300001 - RC610 Marker Blank

Abb

  • $5.30 (Each)
  • $5.30 (Each)

  • $238.50 (Per 45)

  • $7,870.50 (Per 1,485)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
023300001
Manufacturer
Abb
Manufacturer's Part Number
023300001
Description
RC610 Marker Blank
RC 610 Vierge White Terminal Block Markers
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662019968483 / 00662019968483
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.30 (Each)
Carton
$238.50 (Per 45)
Standard Packaging
$7,870.50 (Per 1,485)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
023300001 - Specification Sheet
Images
 
 
023300001 - Small Image
 
023300001 - Large Image
Other Links
 
 
023300001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyamide
Descriptions
Description
RC610 MARKER BLANK
Extra Long Description
ABB 023300001 RC610 MARKER BLANK
Long Description
RC 610 VIERGE White Terminal Block Markers
Product Type
RC610 Marker Blank
Manufacturer Information
Brand
ABB
Manufacturers Part Number
023300001
Sub Brand
Entrelec
GTIN
00662019968483
UPC
662019968483
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Terminal Block Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
45
Package
1485
Uses, Certifications, and Standards
Application
To be used for marking SNA terminal blocks
Standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat