1SNK505310R0000 - ZS4-S Lever Disconnect TB

Abb

  • $3.87 (Each)
  • $3.87 (Each)

  • $193.50 (Per 50)

  • $3,483.00 (Per 900)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1SNK505310R0000
Manufacturer
Abb
Manufacturer's Part Number
1SNK505310R0000
Description
ZS4-S Lever Disconnect TB
Gray Terminal Block Disconnect With Blade With 5.2 MM Spacing, 25 Amp Ul Current With Screw Clamp Connection
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
804325488174 / 00804325488174
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.87 (Each)
Carton
$193.50 (Per 50)
Standard Packaging
$3,483.00 (Per 900)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
1SNK505310R0000 - Small Image
 
1SNK505310R0000 - Large Image
Attachments
 
 
1SNK505310R0000 - Specification Sheet
Other Links
 
 
1SNK505310R0000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyamide
amperage rating
25 EA
Voltage Rating
D716-2
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Size
5.2x53x51.4mm
Descriptions
Product Type
ZS4-S Lever Disconnect TB
extra long description
ABB 1SNK505310R0000 ZS4-S LEVER DIS
Description
ZS4-S LEVER DISCONNECT TB
Long Description
Gray terminal block disconnect with blade with 5.2 mm spacing, 25 amp UL current with screw clamp connection
Special Features
Ease your disconnect operations with the disconnect blade operated by hand or with a screwdriver
Additional Information
Spacing
5.2mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
1SNK505310R0000
GTIN
00804325488174
UPC
804325488174
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
50
Package
900
Uses, Certifications, and Standards
Application
For use with applications ranging from standard distribution and control panels, to specialized applications in key industries such as traction, energy, maritime, explosive atmospheres, material handling, etc.
Mounting
Recommendation for best usage: in horizontal assemblies, disconnect terminal blocks should be mounted with fixed foot on top (power side) so that the disconnect knife does not partially close through gravity. Furthermore, as specified per IEC 60947-7-1, disconnect terminal blocks are intended to be used for temporary disconnection at zero potential and at no load.
standard
BV, CB, CSA, cUL, CE, DNV, EAC, RINA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat