A145301184 - A145 3P Contactor, 110/50, 110-120/60

Abb

  • $1374.87 (Each)
  • $1,374.87 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A145301184
Manufacturer
Abb
Manufacturer's Part Number
A145-30-11-84
Description
A145 3P Contactor, 110/50, 110-120/60
3 Pole, 230 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019879406 / 7320500203293 / 00662019879406
Weight per unit
8.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,374.87 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
A145301184 - Small Image
 
A145301184 - Large Image
Attachments
 
 
A145301184 - Specification Sheet
Other Links
 
 
A145301184 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
111.5x196x160mm
Descriptions
Description
A145 3P CONTACTOR,110/50,110-120/60
Extra Long Description
ABB A145-30-11-84 A145 3PCONTR 110/
Long Description
3 pole, 230 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO and 1 NC auxiliary contacts
Product Type
A145 3PCONTR 110/50 110-120/60
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
A145-30-11-84
GTIN
00662019879406
UPC
662019879406
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
8.36
Carton
1
Uses, Certifications, and Standards
Application
For various applications such as motor starting, isolation, by-pass and distribution application up to max 1000 V.
Standard
BV, CB, CCC, CE, DNV, RINA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat