MS16554 - 37-50A Manual Starter

Abb

  • $1320.12 (Each)
  • $1,320.12 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS16554
Manufacturer
Abb
Manufacturer's Part Number
MS165-54
Description
37-50A Manual Starter
MS165-42 Manual Motor Starter Trip Class 10 30 - 42 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
888614384224 / 00888614384224
Weight per unit
2425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,320.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
MS16554 - Small Image
 
MS16554 - Large Image
Other Links
 
 
MS16554 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
37-50A MANUAL STARTER
Long Description
MS165-42 manUAl motor starter trip class 10 30 - 42 a
Product Type
Manual Motor Starter 3P 600V 40-54a
extra long description
ABB MS165-54 MANUAL MOTOR STARTER 3
Manufacturer Information
Manufacturers Part Number
MS165-54
Brand
ABB
GTIN
00888614384224
UPC
888614384224
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Packaging
Weight per each
2425
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available
Fort Smith
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat