S273K20 - 3P 480V 20A Breaker

Industrial Connections &

  • $87.87 (Each)
  • $87.87 (Each)

  • $263.61 (Per 3)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S273K20
Manufacturer
Industrial Connections &
Manufacturer's Part Number
Description
3P 480V 20A Breaker
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
-
UPC
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$87.87 (Each)
Standard Packaging
$263.61 (Per 3)
Stock Availability
Georgetown
0
Austin RDC
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3P 480V 20A BREAKER
Manufacturer Information
Brand
INDUSTRIAL CONNECTIONS &
UPC
N/A
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat