T1N040TL - ABB

T1N040TL - BKR Tin 40A 3P T/M 480V

Abb

  • $238.98 (for 1 Each)
  • $238.98 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    T1N040TL
    Manufacturer
    Abb
    Manufacturer's Part Number
    T1N040TL
    Description
    BKR Tin 40A 3P T/M 480V
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Non-Interchangeable Trip - 3 Pole  Mark as Incorrect
    Suggest a New Category
    Classification
    Industrial Breakers Parts and Accessories
    UNSPSC
    39121616 - Molded case circuit breakers
    UPC/GTIN
    662019930640 / 00662019930640
    Weight per unit
    2.35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $238.98 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    6 Each
    Resources
    Images
     
     
    T1N040TL - Large Image
     
    T1N040TL - Small Image
     
    T1N040TL - Large Image
    Specifications Sheets
     
     
    T1N040TL - Specification Sheet
    Attachments
     
     
    T1N040TL - Specification Sheet
    Other Links
     
     
    T1N040TL - Other
     
    T1N040TL - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    40 A
    Current Rating
    40A
    Poles
    3 WTT
    Voltage Rating
    600 VAC
    connection
    Lugs included
    interrupt rating
    Normal
    Descriptions
    Description
    BKR TIN 40A 3P T/M 480V
    Product Type
    Circuit Breaker 40a
    Special Features
    Short circuit protection is provided by a precise magnetic coil
    Additional Information
    frame
    100A AMP
    Trip Type
    Thermal-magnetic
    Manufacturer Information
    Manufacturers Part Number
    T1N040TL
    Brand
    ABB
    sub brand
    Tmax
    GTIN
    00662019930640
    UPC
    662019930640
    Taxonomies, Classifications, and Categories
    Category Description
    INDUSTRIAL BREAKERS PARTS AND ACCESSORIES
    Type
    Molded case circuit breaker
    Packaging
    Weight per each
    2.35
    Carton
    1
    Uses, Certifications, and Standards
    Application
    For molded case switch applications
    standard
    UL 489, CSA, IEC 60947-2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    6 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for T1N040TL

    Type in the slang term you'd like to suggest.

* All prices subject to change.